Zoro Homepage

Pin Dowel Spiral 5/16X1-1/2In

  • Mfr # 775

  • Zoro # G506693840


product price: $7.79
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.58

Key Features

Pin Item
Dowel Pin
Pin Type
Spiral
System of Measurement
Inch
Dowel Pin Type
Spiral
Nominal Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775
Zoro #
G506693840
UPC #
38453190689
Country of Origin
China

Dimensions

Nominal Diameter
5/16 in
Shank Length
1-1/2 in
Fastener Length
1 1/2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Spiral
System of Measurement
Inch
Dowel Pin Type
Spiral

Description

Pin Dowel Spiral 1/4X1-1/4In, 500PK, 500PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.