Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug, 3/8 in Dia., Birch, Wood, 500 PK

  • Mfr # 830-.3

  • Zoro # G207060866


product price: $7.79
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.58

Key Features

Diameter
3/8 in
Color
Birch
Material
Wood
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-.3
Zoro #
G207060866
UPC #
38453191082
Country of Origin
China

Dimensions

Diameter
3/8 in

Details

Item
Screw Plug
Color
Birch
Material
Wood
System of Measurement
Inch

Description

Plug Hole Round Cs 1/2In Birch, 8PK, 500PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.