Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug, Button Spoke 3/8 in Dia., Birch, Wood, 500 PK

  • Mfr # 840-.3

  • Zoro # G107060867


product price: $7.75
/pk 500, $0.02/ea
Sold in multiples of 2 for $15.50

Key Features

Diameter
3/8 in
Fits Bolt Head Style
Button Spoke
Color
Birch
Material
Wood
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840-.3
Zoro #
G107060867
UPC #
38453191341
Country of Origin
China

Dimensions

Diameter
3/8 in

Details

Item
Screw Plug
Fits Bolt Head Style
Button Spoke
Color
Birch
Material
Wood
System of Measurement
Inch

Description

Dowel Hardwood Square 3/4X36In, 9PK, 500PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.