Miniature Circuit Breaker, UBIA Series, 15A, 1 Pole, 120/240V AC, 10kA at 120V AC
- Mfr # UBIA15NI
- Zoro # G2924126
product price:Â
$
67.99
/ea
Key Features
Series
UBIA
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBIA15NI
- Zoro #
- G2924126
- UPC #
- 094925008104
- Country of Origin
- Viet Nam
- Item
- Miniature Circuit Breaker
- Series
- UBIA
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- No
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- ETL Listed, UL Listed
- For Use With
- Wadsworth Load Centers
- Min. Operating Temp.
- 0 Degrees F
- Compatible Panelboard/Load Center Series
- Type A
- Max. Operating Temp.
- 250 Degrees F
- Voltage
- 120/240VAC
- Compatible Product Type
- Wadsworth Load Centers
Dimensions
- Frame Size
- 100A/A
- Width
- 1 in
- Depth
- 2.73 in
- Height
- 3.76 in
- Max. Wire Size
- 6 AWG
- Min. Wire Size
- 14 AWG
- Length
- 3.8 in
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, Phase Single, Series UBIA, Max. AIR Rating 10kA at 120V AC, For Use With Wadsworth Load Centers, Terminal Connection Lug, Frame Size 100A/A, Length 3.8 in, Width 1 in, Depth 2.7 in, Min. Operating Temp. 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.