This item is Discontinued.

Waechtersbach Waechtersbach 21TSTG0042 Set of 2 Script Collage Blue to Stay-to Go 21TSTG0042

Waechtersbach 21TSTG0042 Set of 2 Script Collage Blue to Stay-to Go (Discontinued)

  • Mfr # 21TSTG0042
  • Zoro # G303773776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21TSTG0042
Zoro #
G303773776
UPC #
97031183901
Country of Origin
China

Description

The Colorful World of Waechtersbach! Vibrant colors, brilliant glaze work and contemporary designs. High quality ceramic tableware and accessories, European manufactured since 1832. As Colorful as Life For more then 175 years Waechtersbach has stood for colors and shapes, making life more bright and beautiful! Our colorful ceramics add something special to any table . for everyday life or special occasions. Exquisite patterns, brilliant glazes and a variety that charms our customers worldwide distinguish the products. Our red glaze is a particular highlight and is the industry standard by which all red dinnerware is compared. Because of its intensity and luminance, it has long since become our worldwide trademark. Unusual designs and excellent quality are only two characteristics that distinguish Konitz products worldwide. By working with international coffee experts, Konitz has created a unique collection of drinking vessels made of durable fine-white porcelain, the ideal choice for enjoying coffee. The professional-weight body will maintain heat to keep the drink warmer, longer. Highly durable, the porcelain mugs are dishwasher- and microwave-safe.
  • Set includes: 15-oz. Mug (4.25" x 3.5" x 4"), 12-oz. Travel Mug (6" x 3.25" x 5").
  • Cleaning and Care: Dishwasher- and microwave-safe.
  • Material: Porcelain.
  • Origin: Thailand.
  • Color: Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.