Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets

  • Mfr # 3808

  • Zoro # G702473284


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
11 to 15V DC
Inverter Output Voltage
110 to 120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3808
Zoro #
G702473284
UPC #
84367038081
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
11 to 15V DC
Inverter Output Voltage
110 to 120V AC
Outlet Type
GFCI, Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
3
Nominal Output Power
2,000 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.