Zoro Homepage

PowerTEX 0 Texture Paint Sprayer, 02 gpm, Variable Flow Gun Trigger

  • Mfr # 520000

  • Zoro # G908348942


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520000
Zoro #
G908348942
UPC #
24964174201
Country of Origin
China

Description

Features a built in air turbine with the power to spray texture to the whole ceiling and small touch up jobs No need for a separate air compressor and long air hoses Uses any type of texture material Includes 3 nozzles to achieve the desired look of popcorn, knockdown or orange peel texture finishes 2position hopper can be configured for spraying walls or ceilings without the use of adapters One gallon adjustable hopper, 3 spray nozzles, variable flow trigger, comfort arm rest, 3point stand for filling and LockNGo technology 120 V 37 A 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.