Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wagner Spray Tech Airless Paint Sprayer, 3/8 HP, 0.12 gpm 0515000

Airless Paint Sprayer, 3/8 HP, 0.12 gpm (Discontinued)

  • Mfr # 0515000
  • Zoro # G1257076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0515000
Zoro #
G1257076
UPC #
-
Country of Origin
China

Dimensions

Tip Size Included
0.013 in
Hose Length
25 ft
Length
16 1/2 in
Max. Tip Size
0.015 in
Height
12 1/2 in
Width
19 in
Length (Straight Wireway)
16 1/2 in

Details

Item
Airless Paint Sprayer
HP
3/8
Flow Rate
0.12 gpm
Operating Pressure
2800 psi
Guns Supported
1
Voltage
115 V AC
Amps AC
15.0
Includes
25 Ft High-Pressure Spray Hose, Professional-Grade Metal Spray Gun, 413 Spray Tip, and Roller Arm Attachment
Spray Pattern
Up to 10"

Description

Airless Paint Sprayer, 3/8 HP, Flow Rate 0.12 gpm, Voltage 115 V AC, Amps AC 15.0, Operating Pressure 2800 psi, Guns Supported 1, Tip Size Included 0.013 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Height 12 1/2 in, Length 16 1/2 in, Width 19 in, Includes 25 Ft High-Pressure Spray Hose, Professional-Grade Metal Spray Gun, 413 Spray Tip, and Roller Arm Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.