Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wagner Spray Tech Airless Spray Gun, 3000 psi, 25 ft. Hose L 0286025

Airless Spray Gun, 3000 psi, 25 ft. Hose L (Discontinued)

  • Mfr # 0286025
  • Zoro # G4326500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0286025
Zoro #
G4326500
UPC #
024964200276
Country of Origin
China

Dimensions

Nozzle Size
Variable
Inlet Size
1/4"
Hose Length
25 ft.

Details

Item
Airless Spray Gun
For Use With
Mfr. No. 0516013, 805-000, 805-016
Includes
2-Finger Trigger Spray Gun
Fluid Delivery Type
Pressure
Construction
Aluminum
Max. Pressure
3000 psi

Description

Airless Spray Gun, Nozzle Size Variable, Pressure Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3000 psi, Construction Aluminum, Hose Length 25 ft, For Use With Mfr. No. 0516013, 805-000, 805-016, Includes 2-Finger Trigger Spray Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.