Zoro Homepage
This item is Discontinued.
Wagner Spray Tech Electric Paint Roller, 9 In 0514000

Electric Paint Roller, 9 In (Discontinued)

  • Mfr # 0514000
  • Zoro # G0981364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0514000
Zoro #
G0981364
UPC #
-
Country of Origin
China

Dimensions

Hose Length
12 ft.
Handle Length
14"
Roller Length
9"

Details

Item
Electric Paint Applicator
Capacity
1 gal.
Voltage
120 VAC
Includes
Fingertip Paint Flow Control, Roller Cover, 14" Extension, 12 Ft Hose, Spatter Shield and Can Lid
Nap
3/8"
Paint Type
Latex and Oil Based

Description

Electric Paint Applicator, Roller Length 9 In., 3/8 In. Nap, Capacity 1 gal., Paint Type Latex and Oil Based, Voltage 120 VAC, Hose Length 12 ft., Handle Length 14 In., Includes Fingertip Paint Flow Control, Roller Cover, 14 In. Extension, 12 Ft Hose, Spatter Shield and Can Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.