Zoro Homepage

Ez Roller PaintStick

  • Mfr # 2419329

  • Zoro # G408391226


product price: $42.15
/ea

Key Features

Material
Plastic
Color
Yellow/Clear
For Use With
Latex Paints, Oil Based Paints, Primer
Overall Length
34 in
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2419329
Zoro #
G408391226
UPC #
024964298228
Country of Origin
China

Dimensions

Overall Length
34 in
Nap Size
3/8 in
Roller Length
9 in
Handle Length
30 in

Details

Item
Ez Roller PaintStick
Material
Plastic
Color
Yellow/Clear
For Use With
Latex Paints, Oil Based Paints, Primer
Power Source
Manual
Application
Painting Walls And Ceilings
Paint Type
Latex Paints, Oil Based Paints
Capacity
22 oz
Used On
Smooth Surfaces
Compatible with Manufacturer Part Number
0155206, 0155208
Includes
Duckbill Valve Assembly, Locking Cap, Retainer Disk
Series
Paintstick
Compatible with Product Type
Latex Paints, Oil Based Paints, Primer

Description

Ez Roller PaintStick, Power Source Manual, 9 in Roller Length, 30 in Handle Length, 34 in Overall Length, Capacity 22 oz, Voltage Not Applicable, Paint Type Latex Paints, Oil Based Paints, Application Painting Walls And Ceilings, Color Yellow/Clear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number 0155206, 0155208, Compatible with Product Type Latex Paints, Oil Based Paints, Primer, For Use With Latex Paints, Oil Based Paints, Primer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.