Zoro Homepage

Handheld Cordless Paint/Stain Sprayer

  • Mfr # 2454976

  • Zoro # G311249102


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Max. Flow
0.133 gpm
Capacity
1.5 qt
Spray Pattern
Up to 12 in.
Voltage
18V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2454976
Zoro #
G311249102
UPC #
024964306954
Country of Origin
Poland

Dimensions

Tip Size Included
0.015 in
Overall Height
10 in

Details

Item
Cordless Paint Sprayer
Power Source
Battery
Max. Flow
0.133 gpm
Capacity
1.5 qt
Spray Pattern
Up to 12 in.
Voltage
18V AC
Includes
Detail Finish Nozzle, Spray Nozzle
Speed
Variable
Features
Charge Status Indicator, Integrated Battery Cage, Adjustable Spray Pattern
Paint Sprayer Sub-Brand
Flexio 3550
Fluid Delivery Type
Pressure
Spray Technology
HVLP
Series
Flexio 3550
Flow Rate - Maximum
0.133 gpm
Speed Settings
Variable
Compatible Fluid Type
Paints, Stains
Cup Capacity
1.5 qt
Mount Type
Handheld
Operating Voltage
18V AC

Description

Cordless Paint Sprayer, Flexio 3550, Capacity 1.5 qt, Max. Flow 0.133 gpm, Variable Speed, Spray Pattern Up to 12 in., Voltage 18 V Battery, Charge Status Indicator, Integrated Battery Cage, Adjustable Spray Pattern, Includes Detail Finish Nozzle, Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.