Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLP Handheld Paint/Stain Sprayer

  • Mfr # 2419305

  • Zoro # G808376748


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Series
Flexio 575
Features
Lock-N-Go System
Includes
Bonus Cup Liner
Max. Flow
0.12 g/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2419305
Zoro #
G808376748
UPC #
024964300761
Country of Origin
China

Dimensions

Tip Size Included
0.015 in
Spray Pattern Size - Maximum
12 in
Overall Height
10 in

Details

Item
Handheld Paint Sprayer
Fluid Delivery Type
Pressure
Series
Flexio 575
Features
Lock-N-Go System
Includes
Bonus Cup Liner
Max. Flow
0.12 g/min
Paint Sprayer Sub-Brand
Flexio 575
Cup Capacity
1.5 qt
Speed
Variable
Power Source
Electric
Spray Pattern
Up to 12 in
Capacity
1.5 qt
Voltage
120V AC
Compatible Fluid Type
Paints
Flow Rate - Maximum
0.12 gpm
Mount Type
Handheld
Spray Technology
HVLP
Speed Settings
Variable
Operating Voltage
120V AC

Description

Handheld Paint Sprayer, Flexio 575, Capacity 1.5 qt, Max. Flow 0.12 g/min, Variable Speed, Spray Pattern Up to 12 in, Voltage 120V, Lock-N-Go System, Includes Bonus Cup Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.