Zoro Homepage

HVLP Handheld Paint/Stain Sprayer

  • Mfr # 2419327

  • Zoro # G708376725


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Series
Control Spray QX5
Features
Detail Finish Nozzle, Adjustable Spray Pattern
Cup Capacity
1.5 qt
Spray Pattern
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2419327
Zoro #
G708376725
UPC #
024964298976
Country of Origin
China

Dimensions

Tip Size Included
0.01 in
Overall Height
10 in
Spray Pattern Size - Maximum
12 in

Details

Item
Handheld Paint Sprayer
Fluid Delivery Type
Pressure
Series
Control Spray QX5
Features
Detail Finish Nozzle, Adjustable Spray Pattern
Cup Capacity
1.5 qt
Spray Pattern
Horizontal, Vertical
Max. Flow
0.06 g/min
Power Source
Electric
Capacity
1.5 qt
Voltage
120V AC
Paint Sprayer Sub-Brand
Control Spray QX5
Speed
Variable
Mount Type
Handheld
Spray Technology
HVLP
Flow Rate - Maximum
0.06 gpm
Speed Settings
Variable
Compatible Fluid Type
Stains
Operating Voltage
120V AC

Description

Handheld Paint Sprayer, Control Spray QX5, Capacity 1.5 qt, Max. Flow 0.06 g/min, Variable Speed, Spray Pattern Horizontal, Vertical, Voltage 120V, Detail Finish Nozzle, Adjustable Spray Pattern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.