Zoro Homepage

HVLP Handheld Stain Sprayer

  • Mfr # 2418392

  • Zoro # G108389721


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Series
Control Spray QX1
Spray Pattern
Horizontal, Round, Vertical
Cup Capacity
20 fl oz
Features
Adjustable Spray Pattern, Detail Finish Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418392
Zoro #
G108389721
UPC #
024964297788
Country of Origin
China

Dimensions

Overall Height
10 in
Tip Size Included
0.01 in
Spray Pattern Size - Maximum
8 in

Details

Item
Handheld Stain Sprayer
Fluid Delivery Type
Pressure
Series
Control Spray QX1
Spray Pattern
Horizontal, Round, Vertical
Cup Capacity
20 fl oz
Features
Adjustable Spray Pattern, Detail Finish Nozzle
Voltage
120V AC
Flow Rate - Maximum
0.03 gpm
Mount Type
Handheld
Spray Technology
HVLP
Compatible Fluid Type
Stains
Power Source
Electric
Speed Settings
Variable
Operating Voltage
120V AC

Description

Handheld Stain Sprayer, Spray Pattern Horizontal, Round, Vertical, Adjustable Spray Pattern, Detail Finish Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.