Zoro Homepage

HVLP Handheld Stain Sprayer

  • Mfr # 2419326

  • Zoro # G912514586


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Series
Control Spray QX2
Capacity
800 mL
Voltage
120V AC
Paint Sprayer Sub-Brand
Control Spray QX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2419326
Zoro #
G912514586
UPC #
024964298983
Country of Origin
China

Dimensions

Tip Size Included
0.01 in
Spray Pattern Size - Maximum
10 in
Overall Height
10 in

Details

Item
Handheld Stain Sprayer
Fluid Delivery Type
Pressure
Series
Control Spray QX2
Capacity
800 mL
Voltage
120V AC
Paint Sprayer Sub-Brand
Control Spray QX2
Spray Pattern
Horizontal, Round, Vertical
Max. Flow
0.05 g/min
Features
Adjustable Spray Volume, Detail Finish Nozzle, Adjustable Spray Pattern
Cup Capacity
27.1 fl oz
Speed
Variable
Spray Technology
HVLP
Compatible Fluid Type
Stains
Flow Rate - Maximum
0.05 gpm
Power Source
Electric
Mount Type
Handheld
Speed Settings
Variable
Operating Voltage
120V AC

Description

Handheld Stain Sprayer, Control Spray QX2, Capacity 800 mL, Max. Flow 0.05 g/min, Variable Speed, Spray Pattern Horizontal, Round, Vertical, Voltage 120V, Adjustable Spray Volume, Detail Finish Nozzle, Adjustable Spray Pattern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.