Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLP Paint Sprayer, 2 Stage, 1-1/2 qt.

  • Mfr # 0518080

  • Zoro # G8477725


product price: $151.25
/ea
Free Shipping & Returns

Key Features

Number of Settings
1
Number of Stages
2
Nozzle Size
1.3mm/0.051 in
Pattern Size
12 in
Series
ControlMax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0518080
Zoro #
G8477725
UPC #
024964194964
Country of Origin
China

Dimensions

Nozzle Size
1.3mm/0.051 in
Pattern Size
12 in
Hose Length
20 ft
Hose Length Included
20 ft
Spray Pattern Size - Minimum
1/2 in
Tip Size Included
0.051 in
Spray Pattern Size - Maximum
12 in

Details

Item
Paint Sprayer
Number of Settings
1
Number of Stages
2
Series
ControlMax
Tank Capacity
1.5 qt
Voltage
115V AC
Amps
4.5 A
Max. Flow
80 cfm
Includes
20 ft Air Hose, Cup Gun, Turbine, Viscosity Cup
Paint Sprayer Sub-Brand
ControlMax
Paint Type
Latex
Paint Viscosity Optimum Range
Low to Medium
Max. Pressure
2.7 psi
Cup Capacity
1 qt
Spray Pattern
Horizontal, Vertical
Flow Rate - Maximum
80 cfm
Operating Fluid Pressure - Maximum
3 psi
Current
4.5 A
Mount Type
Freestanding
Compatible Fluid Type
Paints, Sealers, Stains, Lacquers
Sub-Brand
ControlMax
Features
Low Overspray, Flow Control, Adjustable Spray Pattern
Power Source
Electric
Operating Voltage
115V AC

Description

Paint Sprayer, ControlMax, Voltage 115V AC, Tip Size Included 0.051 in, Hose Length 20 ft, Includes 20 ft Air Hose, Cup Gun, Turbine, Viscosity Cup

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.