Zoro Homepage

Paint Spray Tent, 5 1/2 ft. H, White

  • Mfr # C900038

  • Zoro # G513039662


product price: $63.45
/ea

Key Features

Color
White
Overall Width
9 ft
Includes
Storage Bag, Poles, Stakes
Overall Depth
6 ft
Overall Height
5 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C900038
Zoro #
G513039662
UPC #
012564000389
Country of Origin
China

Dimensions

Overall Width
9 ft
Overall Depth
6 ft
Overall Height
5 1/2 ft

Details

Item
Paint Spray Tent
Color
White
Includes
Storage Bag, Poles, Stakes
Wall Material
Nylon

Description

Paint Spray Tent,5 1/2 ft. H,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.