Zoro Homepage

Paint Sprayer, 2 gal. Cap., Electric

  • Mfr # 2435698

  • Zoro # G916118964


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Includes
Integrated Handles, Tip Storage
Tip Size Included
10 in
Features
Low Overspray
Fluid Delivery Type
Gravity
Cup Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2435698
Zoro #
G916118964
UPC #
0024964304271
Country of Origin
China

Dimensions

Tip Size Included
10 in
Compatible Hose Length - Maximum
25 ft
Overall Height
11 11/16 in
Spray Pattern Size - Maximum
4 in
Hose Length Included
25 ft
Spray Pattern Size - Minimum
12 in

Details

Includes
Integrated Handles, Tip Storage
Features
Low Overspray
Fluid Delivery Type
Gravity
Cup Capacity
2 gal
Item
Paint Sprayer
Mount Type
Freestanding
Spray Technology
Airless
Compatible Fluid Type
Paints, Stains
Series
Control Pro
Horsepower
3/8 hp
Spray Tip Number
515
Hopper Capacity
1.5 gal
Power Source
Electric
Number of Guns Supported
1
Spray Pattern
Horizontal

Description

Paint Sprayer, Tip Size Included 10 in, Includes Integrated Handles, Tip Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.