Zoro Homepage

Paint Sprayer, 3/20 hp, 17 1/2" H

  • Mfr # 2433989

  • Zoro # G213343229


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Siphon
Number of Stages
3
Series
Earlex Series
Includes
.005 in Stainless Steel Tip and Needle, Cleaning Brush, Tip Wrench, Viscosity Cup
Cup Capacity
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2433989
Zoro #
G213343229
UPC #
0024964306053
Country of Origin
China

Dimensions

Tip Size Included
1.3 mm
Hose Length Included
25 ft
Compatible Container Size
1 qt
Overall Height
17 1/2 in
Spray Pattern Size - Maximum
8 in
Spray Pattern Size - Minimum
1 in

Details

Item
Paint Sprayer
Fluid Delivery Type
Siphon
Number of Stages
3
Series
Earlex Series
Includes
.005 in Stainless Steel Tip and Needle, Cleaning Brush, Tip Wrench, Viscosity Cup
Cup Capacity
1 qt
Operating Fluid Pressure - Maximum
8 psi
Spray Technology
HVLP
Compatible Fluid Type
Enamels, Glazes, Paints, Sealers, Stains, Lacquers
Viscosity Rating - Maximum
35 sec
Mount Type
Freestanding
Horsepower
3/20 hp
Power Source
Electric
Viscosity Rating - Minimum
15 sec

Description

Paint Sprayer, Tip Size Included 1.3 mm, Includes .005 in Stainless Steel Tip and Needle, Cleaning Brush, Tip Wrench, Viscosity Cup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.