Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Paint Roller, Corded, 120 V AC

  • Mfr # 2461319

  • Zoro # G016556017


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Series
PowerFlow
Includes
Extension Connection Handle
Paint Type
Latex Paints, Oil Based Paints
Handle Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2461319
Zoro #
G016556017
UPC #
0024964308033
Country of Origin
China

Dimensions

Handle Length
12 in
Overall Length
7 1/2 in
Nap Size
3/8 in
Roller Length
9 in
Hose Length
16 ft

Details

Voltage
120 V AC
Series
PowerFlow
Includes
Extension Connection Handle
Paint Type
Latex Paints, Oil Based Paints
Color
Black/Yellow
Application
Painting
Item
Power Paint Roller
Capacity
5 gal
Power Source
Corded

Description

Power Paint Roller, Power Source Corded, 9 in Roller Length, 12 in Handle Length, 7 1/2 in Overall Length, Capacity 5 gal, Voltage 120 V AC, Paint Type Latex Paints, Oil Based Paints, Application Painting, Color Black/Yellow, Hose Length 16 ft, Includes Extension Connection Handle, Nap Size 3/8 in, Series PowerFlow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.