Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0525001
Zoro #
G3452854
UPC #
024964182206
Country of Origin
China
Details
Item
Handheld Paint Sprayer
Spray Pattern
Up to 12 in
Speed
Two
Voltage
120V AC
Features
Dual Tip
Capacity
1 1/2 qt
Includes
5 Foot Remote Suction Set, Fan Pattern Spray Tip, Carrying Case, Additional Atomizer Valve, 1 Quart Cup, Cleaning Brush
Max. Flow
6.6 gph
Description
Handheld Paint Sprayer, Capacity 1 1/2 qt, Max. Flow 6.6 gph, Two Speed, Spray Pattern Up to 12 in, Voltage 120V AC, Dual Tip, Includes 5 Foot Remote Suction Set, Fan Pattern Spray Tip, Carrying Case, Additional Atomizer Valve, 1 Quart Cup, Cleaning Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.