Shop WAGNER SPRAY TECH
See all product information
Create Account
Spray Gun Tips
- Mfr # 662-417
- Zoro # G725056402
product price:Â
$
30.85
/ea
Key Features
Compatible Fluid Type
Lacquers, Paints, Primers, Sealers, Stains
Product Type
Airless Spray Gun Tip
Spray Pattern Size - Maximum
10 in
Spray Tip Number
417
Spray Pattern Size - Minimum
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662-417
- Zoro #
- G725056402
- UPC #
- 024964208548
- Country of Origin
- United States
- Item
- Spray Gun Tips
- Compatible Fluid Type
- Lacquers, Paints, Primers, Sealers, Stains
- Product Type
- Airless Spray Gun Tip
- Spray Tip Number
- 417
- Compatible Series
- Titan Impact
- Features
- Reversible
- Compatible with Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Color
- Red
- Wire Color
- Red
- Compatible with Series
- Titan Impact
- Compatible Manufacturer Part Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Compatible Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- For Use With
- Titan Impact
- For Wire Feeder Series
- Titan Impact
Dimensions
- Spray Pattern Size - Maximum
- 10 in
- Spray Pattern Size - Minimum
- 8 in
- Tip Size
- 0.017 in
Description
Spray Gun Tips, Tip Size 0.017 in, Cured Color Red, Features Reversible, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.