*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Texture Paint Sprayer, Electric

WAGNER| Zoro #: G0695073| Mfr #: 0520000

$84.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Gallon Adjustable Hopper, (3) Spray Nozzles, Variable Flow Trigger, Comfort Arm Rest, 3-Point Stand For Filling
Speed: Single
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695073 Mfr #: 0520000
Includes: 1 Gallon Adjustable Hopper, (3) Spray Nozzles, Variable Flow Trigger, Comfort Arm Rest, 3-Point Stand For FillingSpeed: Single
Voltage: 120VACCapacity: 1 gal.
Max. Flow: 0.2 gpmCountry of Origin (subject to change): China

Description

Handheld Texture Paint Sprayer, Capacity 1 gal., Max. Flow 0.2 gpm, Single Speed, Voltage 120 VAC, Includes 1 Gallon Adjustable Hopper, (3) Spray Nozzles, Variable Flow Trigger, Comfort Arm Rest, 3-Point Stand For Filling

Reviews