Shop WRIGHTMASTER
See all product information
Create Account
20 ft. x 10 ft. x 8.5 ft. Portable Inflatable Paint Booth with Blowers (480W and 750W) and Air Filt
- Mfr # ZR-6326-N
- Zoro # G921718715
original price:Â $1,576.61 , new price: $1,323.85 , 16 percent off
new price:Â
$
1,323.85
/ea
Free Shipping & Returns
Key Features
Includes
Hardware for Assembly Instructions
Width
118 in
Height
102 in
Application
Spray Booths
Length
236 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-6326-N
- Zoro #
- G921718715
- UPC #
- 455194457343
- Country of Origin
- China
- Includes
- Hardware for Assembly Instructions
- Application
- Spray Booths
- Item
- Painting Tent
Dimensions
- Width
- 118 in
- Height
- 102 in
- Length
- 236 in
Description
20 ft. x 10 ft. x 8.5 ft. Portable Inflatable Paint Booth with Blowers (480W and 750W) and Air Filter System. WRIGHTMASTER portable professional inflatable spray booths are known for their durable materials, high-efficiency filtration, and superior performance for a cleaner, healthier, and more cost-effective spray painting solution. The booth uses high-strength 210D Oxford fabric, making it last longer than other fabrics. The addition of high-quality PU silver coating greatly increases the surface gloss and makes this stand wear-resistant. In addition, the inflatable booth is equipped with heavy-duty double zippers that can withstand greater pressure. The spray booth is made of custom iron-grey oxford fabric and is dust-proof to reduce the amount of contaminants released from within the booth. Some belt loops are added to the bottom of each air column so you can secure extra padding to the bottom of your booth to prevent the inflatable spray booth from getting dirty. This also reduces the exhaust pollution caused by spray painting and helps protect the environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.