BallastDisconnects, Ylw, PushIn, 600V, PK20

  • Mfr # 873-903/K194-4045

  • Zoro # G216153580


product price:  $41.95
/pk 20, $2.10/ea

Key Features

Overall Length
0.52 in
Housing Material
Nylon
For Line Side Solid Wire Size - Minimum
16 AWG
Strip Length
9 mm, 13 mm
Polarized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873-903/K194-4045
Zoro #
G216153580
UPC #
4045454699369
Country of Origin
China

Dimensions

Overall Length
0.52 in
For Line Side Solid Wire Size - Minimum
16 AWG
Strip Length
9 mm, 13 mm
For Ballast Side Solid Wire Size - Minimum
18 AWG
Overall Width
0.75 in
For Ballast Side Solid Wire Size - Maximum
12 AWG
Overall Depth
1 5/8 in
For Line Side Solid Wire Size - Maximum
12 AWG

Details

Housing Material
Nylon
Polarized
Yes
Maximum Voltage
600 V
Special Features
Integrated locking latch- automatic locking with mating of connectors - simple push down to disengage, Molded in color coding for circuit wiring, Two connections per pole on male side for daisy chaining
Application
New Installation, Retrofit
Contact Material
Copper Alloy
Connection Type
Push-In
For Conductor Material
Copper
Gender
Male/Female
UL 94 Flammability Rating
V-0
Number of Ports - Ballast Side
3
Standards
CCA, CE, CSA, CSA 22.2, cULus Listed, KEMA/KEUR, UL 2459
Item
Luminaire disconnect connector
Maximum Current
20 A
Contact Type
Plug to Socket
Number of Ports - Line Side
3
Color
Yellow
Maximum Number of Strands
19
RoHS Compliant
Yes

Description

Luminaire disconnect connector, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.