Zoro Homepage

Connector, EA1

  • Mfr # 887-952

  • Zoro # G612219354


product price: $153.99
/ea
Free Shipping & Returns

Key Features

RoHS Compliant
Yes
Connector Assortment Type
Spring Clamp Terminal
Terminal Type
Push-In Connectors
Insulation Material
Polyamide
Number of Sizes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-952
Zoro #
G612219354
UPC #
4055143616997
Country of Origin
Germany

Dimensions

Number of Sizes
4
Minimum Wire Size
12 AWG
Maximum Wire Size
12 AWG
Sizes Included
Upto 4 sq mm/12 AWG
Wire Sizes Included
Upto 4 sq mm/12 AWG

Details

RoHS Compliant
Yes
Connector Assortment Type
Spring Clamp Terminal
Terminal Type
Push-In Connectors
Insulation Material
Polyamide
Includes
(100) Mfr. No. 221-412 Pieces, (100) Mfr. No. 221-413 Pieces, (25) Mfr. No. 221-4135 Pieces, (4) Mfr. No. 221-500 Pieces
Compatible with Series
221
Manufacture Model Numbers Included
221-412, 221-413, 221-415, 221-500
Number of Pieces
229
Item
Splicing Connector Set
For Conductor Material
Aluminum
Termination Style
Push-In
For Conductor Type
Aluminum, Copper

Description

Wire Connector Kit, For Conductor Material Aluminum, Insulation Material Polyamide, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Number of Pieces 229, Termination Style Push-In, Tools Included Lever-Nuts(R) 2-Port, Lever-Nuts(R) 3-Port, Lever-Nuts(R) 5-Port, Mounting Carrier, Storage Box, Manufacture Model Numbers Included 221-412, 221-413, 221-415, 221-500, RoHS Compliant Yes, Compatible Grainger Part Number 798HN3, 814N32, 814N33, Compatible with Series 221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.