Zoro Homepage

DIN Rail, Copper, 2075 g

  • Mfr # 210-198

  • Zoro # G616150776


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 60715
Mounting Style
DIN Rail
Product Type
Mounting Track
Width
35 mm
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-198
Zoro #
G616150776
UPC #
4017332277167
Country of Origin
Italy

Dimensions

Width
35 mm
Height
15 mm
Length
2 m

Details

Standards
EN 60715
Mounting Style
DIN Rail
Product Type
Mounting Track
Material
Copper
Weight
2,075 g
For Use With
DIN Rail Mount Products
Item
din rail
Number of Pieces
1

Description

Din rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.