Zoro Homepage

DIN Rail, Steel, 320 g

  • Mfr # 210-112

  • Zoro # G416150815


product price: $21.99
/ea

Key Features

Mounting Style
DIN Rail
Standards
EN 60715
Height
7.5 mm
Fastening Method
Screw
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-112
Zoro #
G416150815
UPC #
4017332272292
Country of Origin
Italy

Dimensions

Height
7.5 mm
Width
35 mm
Length
2 m

Details

Mounting Style
DIN Rail
Standards
EN 60715
Fastening Method
Screw
Number of Pieces
1
For Use With
DIN Rail Mount Products
Weight
320 g
Material
Steel
Product Type
Mounting Track
Item
din rail

Description

Din rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.