Zoro Homepage

End Barrier, Gray, Polyamide , 0.59 in D

  • Mfr # 209-137

  • Zoro # G816314008


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Material
Polyamide (Insulation)
Compatible with Product Type
Male and Female Connectors
Overall Width
0.26 in
Color
Gray
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-137
Zoro #
G816314008
UPC #
4050821575306
Country of Origin
China

Dimensions

Overall Width
0.26 in

Details

Material
Polyamide (Insulation)
Compatible with Product Type
Male and Female Connectors
Color
Gray
RoHS Compliant
Yes
Standards
DIN
Special Features
for male and female connectors with snap-in mounting feet
UL 94 Flammability Rating
V-0
Item
Din Rail End Stop

Description

Din Rail End Stop , Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.