Gelbox, Gray, Polypropylene
Mfr # 207-1332
Zoro # G516045189
product price: $11.35
/eaSold in multiples of 4 for $45.40
Key Features
Housing Color
Gray
Overall Depth
1.323 in
IP Rating
IPX8
Product Type
Gelbox
Standards
CE, UKCA, VDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-1332
Zoro #
G516045189
UPC #
4066966193305
Country of Origin
Italy
Dimensions
Overall Depth
1.323 in
Overall Height
0.701 in
Overall Width
1.807 in
Details
Housing Color
Gray
Item
Gelbox
IP Rating
IPX8
Product Type
Gelbox
Standards
CE, UKCA, VDE
Housing Material
Polypropylene
Compatible Connector Characteristics
Suitable for 4 mm2 Splicing Connectors
Description
Kit, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.