Shop WAGO
See all product information
Create Account
Gelbox, Gray, Polypropylene
- Mfr # 207-1333
- Zoro # G716585294
product price:Â
$
14.59
/ea
Sold in multiples of 3 for
$43.77
Key Features
Product Type
Gelbox
Standards
CE, UKCA, VDE
Overall Depth
1.323 in
Overall Width
2.075 in
Compatible Connector Characteristics
Suitable for 4 sq mm Splicing Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207-1333
- Zoro #
- G716585294
- UPC #
- 4066966193329
- Country of Origin
- Italy
- Item
- Gelbox
- Product Type
- Gelbox
- Standards
- CE, UKCA, VDE
- Compatible Connector Characteristics
- Suitable for 4 sq mm Splicing Connectors
- Housing Color
- Gray
- IP Rating
- IP X8
- Housing Material
- Polypropylene
- Rated Surge Voltage
- 2.5 kV
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Compatible Connector Configuration
- (1) 2773-408, 221-413, (2) 2773-403, 221-412, (3) 2773-402
- Compatible Series
- 221, 2773
- Compatible Brand
- WAGO
Dimensions
- Overall Depth
- 1.323 in
- Overall Width
- 2.075 in
- Overall Height
- 0.701 in
Description
Kit, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.