Shop WAGO
See all product information
Create Account
Gelbox, Gray, Polypropylene
- Mfr # 207-1373
- Zoro # G916584905
product price:Â
$
15.79
/ea
Sold in multiples of 4 for
$63.16
Key Features
Rated Surge Voltage
2.5 kV
Minimum Insulation Resistance
5.00 megaohm
Overall Height
0.7 in
Compatible Connector Configuration
(3) 221-2401
Standards
CE, VDE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207-1373
- Zoro #
- G916584905
- UPC #
- 4066966350067
- Country of Origin
- Italy
- Item
- Gelbox
- Rated Surge Voltage
- 2.5 kV
- Minimum Insulation Resistance
- 5.00 megaohm
- Compatible Connector Configuration
- (3) 221-2401
- Standards
- CE, VDE
- Product Type
- Gelbox
- Housing Color
- Gray
- IP Rating
- IP X8
- Compatible Series
- 221 Inline
- Maximum Operating Temperature
- 105 Degrees C
- Compatible Connector Characteristics
- Flying Leads, Suitable for 12 AWG Inline Splicing Connectors
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Compatible Brand
- WAGO
- Housing Material
- Polypropylene
Dimensions
- Overall Height
- 0.7 in
- Overall Depth
- 2.24 in
- Overall Width
- 1.64 in
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.