Shop WAGO
See all product information
Create Account
Gelbox, Gray, Polypropylene
- Mfr # 207-1432
- Zoro # G116585016
product price:Â
$
16.19
/ea
Sold in multiples of 3 for
$48.57
Key Features
Standards
CE, UKCA, VDE
Product Type
Gelbox
Internal Protection Material
Silicone-Free Polyurethane Gel
Overall Depth
1.58 in
Compatible Brand
WAGO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207-1432
- Zoro #
- G116585016
- UPC #
- 4066966150025
- Country of Origin
- Italy
- Item
- Gelbox
- Standards
- CE, UKCA, VDE
- Product Type
- Gelbox
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Compatible Brand
- WAGO
- Compatible Series
- 221
- Minimum Insulation Resistance
- 5.00 megaohm
- Maximum Operating Temperature
- 105 Degrees C
- Compatible Connector Configuration
- (1) 221-615, (2) 221-612
- IP Rating
- IP X8
- Housing Material
- Polypropylene
- Housing Color
- Gray
- Compatible Connector Characteristics
- Flying Leads, Suitable for 10 AWG Splicing Connectors
- Rated Surge Voltage
- 2.5 kV
Dimensions
- Overall Depth
- 1.58 in
- Overall Height
- 0.84 in
- Overall Width
- 1.94 in
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.