
Inline Splice Wire Connector, 12 AWG Max, 1 Port, Transparent, Polycarbonate Insulation, 600 V
Mfr # 221-2401/K000-0002
Zoro # G016049434
product price: $0.77
/eaSold in multiples of 60 for $46.20
Key Features
Type
Splice
Color
Transparent
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-2401/K000-0002
Zoro #
G016049434
UPC #
4066966120516
Country of Origin
Germany
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Strip Length
7/16 in
Overall Width
0.319 in
Overall Length
1.398 in
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Stranded
18 AWG
For Minimum Wire Size - Solid
20 AWG
For Maximum Wire Size - Solid
12 AWG
Overall Height
0.35 in
Details
Item
Inline Splice Wire Connector
Type
Splice
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
20 A
Number of Ports
1
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Compatible with Product Type
Fine-Stranded and Solid Conductors
Special Features
Choose Between Fixed-Position Installation and Multi-Pole Installation with an Adapter, Easily Terminate Conductors from 20 to 12 AWG
Material
Copper
Standards
CCA, CQC, cULus Listed 667F, ENEC 05
For Conductor Material
Copper
Description
Lever operated inline splicing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.