Zoro Homepage

Jumper, Black, Horizontal, Copper, 20 A

  • Mfr # 862-482

  • Zoro # G216082712


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Compatible Manufacturer Model Number
862-XXX
Contact Finish
Tin
Contact Material
Copper
Terminal Shape
Fork/Comb
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862-482
Zoro #
G216082712
UPC #
4044918945141
Country of Origin
Germany

Dimensions

Thickness
3.6 mm
Overall Length
2.307 in
Overall Width
0.142 in
Terminal Width
12 mm
Overall Depth
0.744 in

Details

Compatible Manufacturer Model Number
862-XXX
Item
Jumper for terminal block
Contact Finish
Tin
Contact Material
Copper
Terminal Shape
Fork/Comb
RoHS Compliant
Yes
Maximum Voltage
300 V
Current
20 A
Compatible with Series
862
Number of Connections
2
Special Features
(5) 2-Pole Jumpers per Strip
Standards
IEC 500V/32A
Configuration Standard
IEC/EN
Color
Black
Insulation Material
Polyamide
Compatible with Product Type
Terminal Block
Connection Orientation
Horizontal
Number of Poles
2
UL 94 Flammability Rating
V-0

Description

Jumper for terminal block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.