Shop WAGO
See all product information
Create Account
Jumper, Gray, Horizontal, Copper, 25 A
- Mfr # 2002-410
- Zoro # G116562826
product price:Â
$
10.29
/ea
Sold in multiples of 25 for
$257.25
Key Features
Compatible with Series
22 (TOPJOB S)
Contact Material
Copper
Connection Orientation
Horizontal
Overall Width
1.98 in
Number of Ways
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2002-410
- Zoro #
- G116562826
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jumper
- Compatible with Series
- 22 (TOPJOB S)
- Contact Material
- Copper
- Connection Orientation
- Horizontal
- Number of Ways
- 10
- Number of Poles
- 2
- Current
- 25 A
- Insulation Material
- Polyamide
- Number of Connections
- 10
- Compatible with Product Type
- Rail-Mount Terminal Blocks
- Standards
- RoHS
- Color
- Gray
- Special Features
- Test Passed According to Section 8 of the Standard, Test Passed According to Section 9 of the Standard
- Compatible Series
- 22 (TOPJOB S)
- Wire Color
- Gray
- For Use With
- 22 (TOPJOB S)
Dimensions
- Overall Width
- 1.98 in
- Thickness
- 30 mm
- Overall Depth
- 0.748 in
- Wire Rope Length
- 0.16 in
- Overall Length
- 0.16 in
- Length
- 0.16 in
Description
Jumper, Compatible with Series 22 (TOPJOB S), Connection Orientation Horizontal, Contact Material Copper, Current 25 A, Insulation Material Polyamide, Number of Poles 2, Overall Depth 0.748 in, Overall Length 0.16 in, Overall Width 1.98 in, Color Gray, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Rail-Mount Terminal Blocks, Number of Connections 10, Number of Ways 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.