Zoro Homepage

Lever Connector Assortment Kit

  • Mfr # 887-957

  • Zoro # G016555690


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Compact Splicing Connector with Levers
Maximum Wire Size
10 AWG
RoHS Compliant
Yes
Number of Sizes
6
Manufacture Model Numbers Included
221-412, 221-413, 221-415, 221-500, 221-612, 221-613, 221-615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-957
Zoro #
G016555690
UPC #
4055143739160
Country of Origin
Germany

Dimensions

Maximum Wire Size
10 AWG
Number of Sizes
6
Minimum Wire Size
24 AWG
Sizes Included
10-20 AWG, 12-24 AWG

Details

Terminal Type
Compact Splicing Connector with Levers
RoHS Compliant
Yes
Manufacture Model Numbers Included
221-412, 221-413, 221-415, 221-500, 221-612, 221-613, 221-615
Item
Lever Connector Assortment Kit
Connector Assortment Type
Mounting Carrier, Splicing Connector
Termination Style
Lever Connector
Compatible with Series
Compact
Color
Orange (Mounting Carrier)
Number of Pieces
236
Includes
(1) Mfr. No. 221-500 DIN35 Mounting Rail, (15) Mfr. No. 221-615 5-Conductor, (25) Mfr. No. 221-415 5-Conductor, (30) Mfr. No. 221-613 3-Conductor, (40) Mfr. No. 221-612 2-Conductor, (5) Mfr. No. 221-413 3-Conductor, (75) Mfr. No. 221-412 2-Conductor

Description

Lever connector assortment kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.