Lever Wire Connector, 4 AWG Max, 2 Port, Gray, Polybutylene Terephthalate Insulation, 600 V, 66 A

  • Mfr # 832-1102/037-000

  • Zoro # G616082718


product price:  $12.79
/ea
Sold in multiples of 20 for $255.80

Key Features

Type
Lever
Color
Gray
Maximum Wire Size
4 AWG
Minimum Wire Size
18 AWG
Insulation Material
Polybutylene Terephthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832-1102/037-000
Zoro #
G616082718
UPC #
4055143921138
Country of Origin
Germany

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
18 AWG
For Maximum Wire Size - Stranded
4 AWG
For Maximum Wire Size - Solid
4 AWG
For Minimum Wire Size - Stranded
18 AWG
Overall Width
1.324 in
For Minimum Wire Size - Solid
18 AWG
Overall Length
1.96 in
Overall Height
1.146 in
Strip Length
18 mm

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polybutylene Terephthalate
Maximum Voltage
600 V
Current
66 A
Number of Ports
2
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Compatible with Product Type
PCB Interconnect
For Conductor Material
Copper
Material
Copper
Standards
CB, CSA, DEKRA, KEMA/KEUR, UL
Finish
Silver Plated
Special Features
Mismating Protection

Description

Lever operated female plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.