Lever Wire Connector, 4 AWG Max, 5 Port, Gray, Polybutylene Terephthalate Insulation, 600 V, 66 A

  • Mfr # 832-1105/037-000

  • Zoro # G016082608


product price:  $27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Type
Lever
Color
Gray
Maximum Wire Size
4 AWG
Minimum Wire Size
18 AWG
Insulation Material
Polybutylene Terephthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
832-1105/037-000
Zoro #
G016082608
UPC #
4055143736800
Country of Origin
Germany

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
18 AWG
Overall Length
1.96 in
Overall Height
1.146 in
Overall Width
2.524 in
Strip Length
18 mm
For Minimum Wire Size - Solid
18 AWG
For Maximum Wire Size - Solid
4 AWG
For Maximum Wire Size - Stranded
4 AWG
For Minimum Wire Size - Stranded
18 AWG

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polybutylene Terephthalate
Maximum Voltage
600 V
Current
66 A
Number of Ports
5
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CB, CSA, DEKRA, KEMA/KEUR, UL
Finish
Silver Plated
Compatible with Product Type
PCB Interconnect
Material
Copper
Special Features
Mismating Protection
For Conductor Material
Copper

Description

Lever operated female plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.