Mounting Carrier, Gray, Polyamide
- Mfr # 221-2523
- Zoro # G916585100
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Key Features
Standards
RoHS, UL 94V-0
Compatible Series
221
Overall Height
6.5 mm
Strain Relief
Without Strain Relief
Number of Ways
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2523
- Zoro #
- G916585100
- UPC #
- 4066966119947
- Country of Origin
- China
- Item
- Mounting Carrier
- Standards
- RoHS, UL 94V-0
- Compatible Series
- 221
- Strain Relief
- Without Strain Relief
- Number of Ways
- 3
- Housing Material
- Polyamide
- Compatible Manufacturer Model Number
- 221-2401
- Housing Color
- Gray
- Product Type
- Mounting Carrier
- Compatible Brand
- Wago
- Compatible Connector Configuration
- (3) Inline Splice Connectors
Dimensions
- Overall Height
- 6.5 mm
- Overall Depth
- 56 mm
- Overall Width
- 29.8 mm
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.