Zoro Homepage

Operating tool, 100 mm, Green/Black

  • Mfr # 210-647

  • Zoro # G716119192


product price: $9.89
/ea

Key Features

Standards
RoHS
Body Color
Green/Black
Key Shape
Blade
Insulated
Yes
Tool Weight
7.4 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-647
Zoro #
G716119192
UPC #
4045454997342
Country of Origin
Germany

Dimensions

Tool Width
2/5 mm
Tool Length
100 mm

Details

Standards
RoHS
Body Color
Green/Black
Key Shape
Blade
Insulated
Yes
Tool Weight
7.4 g
Item
Operating tool
Features
1-Way, Blade: 2.5 x 0.4 mm, Partially Insulated Shaft

Description

Operating tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.