Zoro Homepage

Operating tool, 173 mm, Green/Black

  • Mfr # 210-721

  • Zoro # G516119200


product price: $18.95
/ea

Key Features

Insulated
Yes
Standards
RoHS
Tool Length
173 mm
Tool Width
4/5 mm
Features
1-Way, Blade: 5.5 x 0.8 mm, Partially Insulated Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-721
Zoro #
G516119200
UPC #
4045454937409
Country of Origin
Germany

Dimensions

Tool Length
173 mm
Tool Width
4/5 mm

Details

Insulated
Yes
Standards
RoHS
Item
Operating tool
Features
1-Way, Blade: 5.5 x 0.8 mm, Partially Insulated Shaft
Body Color
Green/Black
Key Shape
Blade
Tool Weight
60.1 g

Description

Operating tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.