Zoro Homepage

Operating tool, 175 mm, Green/Black

  • Mfr # 210-719

  • Zoro # G815854765


product price: $10.65
/ea

Key Features

Features
1-Way, Blade: 2.5 x 0.4 mm, Partially Insulated Shaft
Key Shape
Blade
Tool Weight
26 g
Insulated
Yes
Tool Width
2/5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-719
Zoro #
G815854765
UPC #
4045454937386
Country of Origin
Germany

Dimensions

Tool Width
2/5 mm
Tool Length
175 mm

Details

Features
1-Way, Blade: 2.5 x 0.4 mm, Partially Insulated Shaft
Item
Operating tool
Key Shape
Blade
Tool Weight
26 g
Insulated
Yes
Body Color
Green/Black
Standards
RoHS

Description

Operating tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.