Zoro Homepage

Operating tool, 175 mm, Green/Black

  • Mfr # 210-720

  • Zoro # G615854767


product price: $11.49
/ea

Key Features

Features
1-Way, Blade: 3.5 x 0.5 mm, Partially Insulated Shaft
Key Shape
Blade
Insulated
Yes
Tool Width
1/2 mm
Body Color
Green/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-720
Zoro #
G615854767
UPC #
4045454937393
Country of Origin
Germany

Dimensions

Tool Width
1/2 mm
Tool Length
175 mm

Details

Item
Operating tool
Features
1-Way, Blade: 3.5 x 0.5 mm, Partially Insulated Shaft
Key Shape
Blade
Insulated
Yes
Body Color
Green/Black
Standards
RoHS
Tool Weight
29.8 g

Description

Operating tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.