Operating Tool Set, Green/Black, 132.6 g
Mfr # 210-722
Zoro # G816313650
product price: $39.79
/eaKey Features
Handle Type
Partially-Insulated, Straight
Includes
(1) Mfr. No. 210-719 Type 1 Blade 2.5 x 0.4 mm, (1) Mfr. No. 210-721 Type 3 Blade 5.5 x 0.8 mm, (1) Mft. No. 210-720 Type 2 Blade 3.5 x 0.5 mm
Tool Weight
132.6 g
Number of Pieces
3
Includes Storage Container
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-722
Zoro #
G816313650
UPC #
4045454937416
Country of Origin
Germany
Dimensions
Tool Length
173 mm, 175 mm
Tip Length
2.5 mm, 3.5 mm, 5.5 mm
Details
Handle Type
Partially-Insulated, Straight
Includes
(1) Mfr. No. 210-719 Type 1 Blade 2.5 x 0.4 mm, (1) Mfr. No. 210-721 Type 3 Blade 5.5 x 0.8 mm, (1) Mft. No. 210-720 Type 2 Blade 3.5 x 0.5 mm
Tool Weight
132.6 g
Item
Operating tool set
Number of Pieces
3
Includes Storage Container
Yes
For Use With
Wago Terminal Blocks, Wago Wire Connectors
Application
Wago Wire Connectors
Body Color
Green/Black
Standards
RoHS
Tip Type
Slotted
Insulated
Yes
Container Type
Box
Description
Operating tool set
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.