Push-In Wire Connector, 10 AWG Max, 5 Port, Gray, Polycarbonate Insulation, 440 V, 30 A

  • Mfr # 221-685

  • Zoro # G707146220


product price: $4.59
/ea

Key Features

Type
Push-In
Color
Gray
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Maximum Voltage
440 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-685
Zoro #
G707146220
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Stranded
10 AWG
For Minimum Wire Size - Solid
20 AWG
For Maximum Wire Size - Solid
10 AWG
Strip Length
1/2 in
Overall Width
1.45 in
Overall Length
0.83 in
Overall Height
0.4 in
For Minimum Wire Size - Stranded
20 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
440 V
Current
30 A
Maximum Operating Temperature
221 Degrees F
Number of Ports
5
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL
Material
Copper
For Conductor Material
Copper
Finish
Tin Plated

Description

Push-In Wire Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 440 V, Overall Height 0.4 in, Overall Length 0.83 in, Overall Width 1.45 in, Connector Type Lever, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards AEx, ATEX, CCA, CCC, CCCEx, EAC, ENEC 05, IECEx, LR, UL, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.