Push-In Wire Connector, 12 AWG Max, 5 Port, Transparent, Polycarbonate Insulation, 600 V, 32 A
Mfr # 2773-405/VE00-0500
Zoro # G912470707
product price:Â $0.29
/eaKey Features
Type
Push-In
Color
Transparent
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2773-405/VE00-0500
Zoro #
G912470707
UPC #
4055143927543
Country of Origin
Germany
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Strip Length
1/2 in
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Stranded
18 AWG
For Minimum Wire Size - Solid
20 AWG
Overall Width
1.02 in
Overall Height
0.24 in
Overall Length
0.73 in
For Maximum Wire Size - Solid
12 AWG
Details
Item
Push-In Wire Connector
Type
Push-In
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
32 A
Number of Ports
5
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Special Features
Connection Terminates up to Eight Solid and Stranded Conductors
For Conductor Material
Copper
Standards
IEC, UL Listed
Compatible with Product Type
Solid Conductors, Stranded Conductors
Description
Push-In Wire Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 1.02 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.