Push-In Wire Connector, 12 AWG Max, 6 Port, Transparent, Polycarbonate Insulation, 600 V, 32 A

  • Mfr # 2773-406/K000-0002

  • Zoro # G212175128


product price:  $14.29
/pk 50, $0.29/ea

Key Features

Type
Push-In
Color
Transparent
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2773-406/K000-0002
Zoro #
G212175128
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Stranded
18 AWG
Strip Length
1/2 in
Overall Height
0.44 in
For Maximum Wire Size - Solid
12 AWG
For Minimum Wire Size - Solid
20 AWG
Overall Width
0.64 in
Overall Length
0.73 in

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
32 A
Number of Ports
6
UL 94 Flammability Rating
V-2
RoHS Compliant
No
For Conductor Material
Copper
Special Features
Connection Terminates up to Eight Solid and Stranded Conductors
Standards
IEC, UL Listed
Compatible with Product Type
Solid Conductors, Stranded Conductors

Description

Push-In Wire Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.44 in, Overall Length 0.73 in, Overall Width 0.64 in, Connector Type Push-In, UL 94 Flammability Rating V-2, Number of Ports 6, RoHS Compliant No, Standards IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.