Terminal Block

  • Mfr # 2002-3207

  • Zoro # G822935457


product price:  $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-3207
Zoro #
G822935457
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Connection Type Push-In, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Mounting Type DIN Rail, Number of Tiers 3, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 0.2 in, Overall Length 3.67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.